Grinding wheel disc for steel
Grinding disc for steel REDSTRIPE
GDISC-BLUE-ST-CE-TH6,0-BR22,23-D180MM
Art.-no. 0669260186
EAN 4053479370965
Register now and access more than 20,000 products
Reinforced with high-grade fabric
- Fibre reinforced
- Allows for minimum fracture resistance
Synthetic resin bonding
- Wheels are impact resistant
- Can be used for steel and iron
Cool running
- Low noise
- Low dust creation
Optimum grinding capacity
- Long service life
- High break resistance
Meets maximum safety requirements
European standard EN12413
Datasheets(X)
Diameter x thickness | 180 x 6.0 mm |
Bore hole | 22.23 mm |
Max. rotation speed | 8500 rpm |
Material to be processed | Steel |
Max. circumferential speed | 80 m/s |