Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Alumina Zirconia Linishing Belts

Fabric sanding belt zirconium pn/el-grinding file
SANDING BELT ZIRC/AL.OX 50X915 40G

Art.-no. 0672940004

EAN 4050641630520

Individual price display after login
Alumina Zirconia Linishing Belts

Art.-no. 0672940004

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

High tear resistant belt with high stock removal rate for working on steel and stainless steel
  • High edge stiffness

  • Suitable for steel, stainless steel and steel alloys

  • Alumina Zirconia Grain

  • Resin bonding agent

  • Semi-open coating

  • Abrasive cloth, waterproof backing

Notice

Belts are directional. Please follow arrows on back of belts when using.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

De-burring, edge breaking, grinding smooth weld seams and joints in difficult to reach areas. Surface grinding of soldered and welded points on steel.

Width x length

50 mm x 915 mm

Grid size

40

Material of abrasive medium

Aluminum Zirconium

Backing material

Y-polyester

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information