Alumina Zirconia Linishing Belts
Fabric sanding belt zirconium pn/el-grinding file
SANDING BELT ZIRC/AL.OX 100X1520 40
Register now and access more than 20,000 products
- High edge stiffness
- Suitable for steel, stainless steel and steel alloys
- Alumina Zirconia Grain
- Resin bonding agent
- Semi-open coating
- Abrasive cloth, waterproof backing
Belts are directional. Please follow arrows on back of belts when using.
Datasheets(X)
De-burring, edge breaking, grinding smooth weld seams and joints in difficult to reach areas. Surface grinding of soldered and welded points on steel.
Width x length | 100 mm x 1520 mm |
Grid size | 40 |
Material of abrasive medium | Aluminum Zirconium |
Backing material | Y-polyester |