Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Abrasive cloth roll for ORSY®10 dispenser systems

Abrasive Cloth Roll
ABRCLTH-ROLL-LE-G80-S25MX40

Art.-no. 067484080

EAN 4038898915386

Individual price display after login
Abrasive cloth roll for ORSY®10 dispenser systems

Art.-no. 067484080

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Application Areas:
• Can be torn to suit narrow applications.
• Suitable for use with parts washers, cleaning
liquids, Wurth brake cleaner. Please test
compatibility first.
• No grit lost through folding or tearing.
• For all sanding and polishing work.
• The grains are distributed according to the
international FEPA standards.
• The high grade corundum (exceptionally
pure aluminium oxide) is blended with tough
bauxite emery.
• The high quality special skin glue guarantees
maximum grain adhesion.
• The backing strip is made from tear resistant
long fibre cotton.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

40 mm

Length

25 m

Grid size

80

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information