Abrasive cloth roll for ORSY®10 dispenser systems
Abrasive Cloth Roll
ABRCLTH-ROLL-LE-G40-S19MX50
Art.-no. 067485040
EAN 4038898915423
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Application Areas:
• Can be torn to suit narrow applications.
• Suitable for use with parts washers, cleaning
liquids, Wurth brake cleaner. Please test
compatibility first.
• No grit lost through folding or tearing.
• For all sanding and polishing work.
• The grains are distributed according to the
international FEPA standards.
• The high grade corundum (exceptionally
pure aluminium oxide) is blended with tough
bauxite emery.
• The high quality special skin glue guarantees
maximum grain adhesion.
• The backing strip is made from tear resistant
long fibre cotton.
• Can be torn to suit narrow applications.
• Suitable for use with parts washers, cleaning
liquids, Wurth brake cleaner. Please test
compatibility first.
• No grit lost through folding or tearing.
• For all sanding and polishing work.
• The grains are distributed according to the
international FEPA standards.
• The high grade corundum (exceptionally
pure aluminium oxide) is blended with tough
bauxite emery.
• The high quality special skin glue guarantees
maximum grain adhesion.
• The backing strip is made from tear resistant
long fibre cotton.
Product information
Datasheets(X)
Width | 50 mm |
Length | 19 m |
Grid size | 40 |