Special system screw For push-in connector
Special screw steel zinc plated yellow cs head TX
AY-SCR-WOCON-CS-XS/S-TX20-4,5X50/36
Register now and access more than 20,000 products
Depending on the connector type, the appropriate type of special system screws should be used as per ETA-12/0067 approval in order to guarantee the specified characteristic load-bearing values.
The specified characteristic load-bearing values are guaranteed by using the appropriate system screws with the respective connector in accordance with ETA-12/0067.
- The special system screws fit perfectly into the screw hole of the respective connector
- Half-tip ensures optimum initial screw bite and reduced risk of splitting through its pre-drilling effect
- Reinforced screw head
Screws 0681 352 284/305/306 for use with wood/wood connectors 0681 352 248-252.
Screws 0681 352 285/307/308 for use with wood/wood connectors 0681 352 253-256/501/502.
Datasheets(X)
To be used for connectors
Type description | XS/S |
Nominal diameter | 4.5 mm |
Length | 50 mm |
Head type | Countersunk head |
Head diameter | 7.5 mm |
Head height | 2.8 mm |
Internal drive | TX20 |
Thread design | Partial thread |
Thread length | 36 mm |
Core diameter | 2.6 mm |
Material | Steel |
Surface | Zinc plated yellow |
Product weight (per item) | 3.065 g |