Magno padlock
Padlock, Magno
PADLOK-MAGNO-BRS-GS1-(W1)-30MM
Register now and access more than 20,000 products
- Rustproof internal mechanism
- Quick closing of the lock, as no key needs to be inserted in the lock when locking
- Large number of different locking systems
- Paracentric key profile
- Each lock is supplied with two keys
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Area of application | Indoors |
Housing width (A) | 30 mm |
Type of closure | Keyed alike |
Security level lock | 4 |
Key number | W 1-30 |
Design | 4-pin |
Material of housing | Brass |
Material of padlock shackle | Hardened steel |
Material of keys | Brass |
Surface of the key | Nickel plated |
Surface of the clip | Chrome plated |
Number of keys | 2 PCS |
Housing thickness (B) | 12.8 mm |
Housing height (C) | 28.5 mm |
Bracket diameter (D) | 5 mm |
Shackle height clearance (E) | 17 mm |
Shackle width clearance (F) | 16 mm |
Suitable for | Tool box |