Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Magno padlock With high bow

Padlock, Magno with high clearance
PADLOK-MAGNO-BRS-GS1-(W1)-40/65MM

Art.-no. 0688904147
EAN 4062856101924

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Increased stability, as the bracket locks on both sides

  • Rustproof inner mechanism

  • Lock closes quickly, as no key needs to be inserted in the lock when locking it

  • Large number of different locking systems

  • Paracentric key profile

  • Each lock is supplied with two keys

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Indoors

Housing width (A)

40 mm

Type of closure

Keyed alike

Security level lock

6

Key number

W 1-40/60

Design

5-pin

Material of housing

Brass

Material of padlock shackle

Hardened steel

Material of keys

Brass

Surface of the key

Nickel plated

Surface of the clip

Chrome plated

Number of keys

2 PCS

Housing thickness (B)

14.4 mm

Housing height (C)

33.9 mm

Bracket diameter (D)

6.5 mm

Shackle height clearance (E)

63 mm

Shackle width clearance (F)

22 mm

Suitable for

Tool box
Tool trolley
Construction trailer
Trailer
Large waste container
Lock bolt
Oil filler neck
Hasps

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information