MAGNO FLEX padlock
Padlock Magno Flex
PADLOK-MAGNO-FLEX-BRS-GS1-(W1)-50MM
Register now and access more than 20,000 products
- Shank can be removed completely
- Higher shank which locks at different spacings. This allows more flexibility for the lock placement
- Rustproof inner mechanism
- Double locking
- Paracentric key profile
- Each lock is supplied with two keys
For keyed to differ lock cylinders, we offer approx. 500 different locking systems.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Area of application | Outdoors |
Housing width (A) | 50 cm |
Type of closure | Keyed alike |
Security level lock | 6 |
Key number | W 1-40/60 |
Design | 5-pin |
Material of housing | Brass |
Material of padlock shackle | Hardened steel |
Material of keys | Brass |
Surface of the key | Nickel plated |
Surface of the clip | Chrome plated |
Number of keys | 2 PCS |
Housing thickness (B) | 16.6 mm |
Housing height (C) | 40.9 mm |
Bracket diameter (D) | 8 mm |
Shackle width clearance (F) | 29 mm |
Shackle height clearance min./ max. (G) | 59 / 149 mm |
Suitable for | Tool box |