Padlock Würth
Padlock Würth
PADLOK-WUERTH-AL-40MM-RED
Register now and access more than 20,000 products
- Lock closes quickly, as no key needs to be inserted in the lock when locking it
- The plastic coating can be marked using a permanent marker if required
- Brass pin cylinder
- Double locking
- Each lock is supplied with two keys
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Area of application | Indoors |
Housing width (A) | 43.2 mm |
Type of closure | Keyed different |
Design | 5-pin |
Material of housing | Aluminium |
Material of protective coat | Plastic |
Material of padlock shackle | Hardened steel |
Material of keys | Steel |
Colour of protective coat | Red |
Surface of the buckle | Plastic covered |
Surface of the key | Nickel plated |
Surface of the clip | Chrome plated |
Number of keys | 2 PCS |
Housing thickness (B) | 16.3 mm |
Housing height (C) | 32.2 mm |
Bracket diameter (D) | 6.6 mm |
Shackle height clearance (E) | 22.5 mm |
Shackle width clearance (F) | 20.3 mm |
Suitable for | Tool trolley |
Number of possible closures | 500 PCS |