Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Paint grid Made from galvanised steel

Paint bucket grid steel zinc plated
PNTBCKTGRID-ST-260X300MM

Art.-no. 06930123

EAN 4024835010818

Individual price display after login
Paint grid Made from galvanised steel

Art.-no. 06930123

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

High-quality paint grid for all common container sizes

Ensures clean working


  • Removing excess paint prevents paint drops on the ground


Extremely sturdy design


  • The zinc-plated wiggle wire keeps the paint grid particularly stable


For universal use


  • The bendable hooks on the sides guarantee adaptation to all common container sizes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Width

260 mm

Length

300 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information