Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Paint roller DW ECONOMY For dispersions and wall paints

Paint roller DW ECONOMY
PNTROLL-DW-ECN-MNT6MM-W250MM

Art.-no. 069303625

EAN 4065746549448

Individual price display after login
Paint roller DW ECONOMY For dispersions and wall paints

Art.-no. 069303625

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Economically priced polyester Vestan paint roller for easy working

High surface performance


  • The extra fluffy and absorbent roller cover enables good paint absorption and fast working
Notice

Replacement roller for Paint roller DW ECONOMY With slip-in bracket for dispersions and wall paints. The roller bearing has a diameter of 6 mm and therefore only fits on the slip-in bracket of the complete roller.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for simple painting work, especially with dispersions and wall paints

Width

250 mm

Roller pile height

18 mm

Outer diameter

51 mm

Internal diameter

41 mm

Suitable for painting agent

Dispersion paint

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

PNTTUB-PLA-350X355X105MM

Solvent-resistant, robust and stackable paint tray
x 5 pcs

PNTBCKTGRID-ST-260X300MM

High-quality paint grid for all common container sizes
x 1 pcs

SLPINBRKT-ROLL-ECN-MNT6MM-W250MM

Economically priced polyester Vestan paint roller including slip-in bracket for easy working
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information