Paint roller DW ECONOMY For dispersions and wall paints
Paint roller DW ECONOMY
PNTROLL-DW-ECO-MNT6MM-W250MM
Register now and access more than 20,000 products
High surface performance
- The extra fluffy and absorbent roller cover enables good paint absorption and fast working
Replacement roller for Paint roller DW ECONOMY With slip-in bracket for dispersions and wall paints. The roller bearing has a diameter of 6 mm and therefore only fits on the slip-in bracket of the complete roller.
Datasheets(X)
Suitable for simple painting work, especially with dispersions and wall paints
Width | 250 mm |
Roller pile height | 18 mm |
Outer diameter | 51 mm |
Internal diameter | 41 mm |
Suitable for painting agent | Dispersion paint |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!