Conical countersink HSCo 90° with cross hole
Conical countersink diagonal hole
CNTSNK-CRSHO-HSCO-90DGR-(D5-10MM)
ZEBRA
Register now and access more than 20,000 products
- The even-running cone-envelope relief grinding results in a light, paring cut
- The chip flow through the hole prevents the chips from becoming jammed in the workpiece
- Straight shank
- Product packaging made of 100 % PCR (recycled plastic from household waste), 100 % recyclable and Cradle to Cradle Certified® Bronze
Not recommended for full countersinking! Increased service life and cutting performance by using drilling and cutting oil.
Datasheets(X)
Conventional steels, stainless steel, non-ferrous metals, plastics and cast iron
Min./max. spot-facer diameter | 5-10 mm |
Head diameter | 14 mm |
Length | 48 mm |
Shank diameter | 8 mm |
Material | High-speed steel with 5% cobalt content |
Countersink angle | 90 Degree |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!