Sheet metal conical drill bit HSS With two cutting edges
Sheet metal conical drill bit HSS CBN
SHTMETCONIDRL-HSS-SZ3-(D16-30,5MM)
ZEBRA
Art.-no.
069402430
EAN 4011231603737
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- CBN (cubical boron nitride), deep ground
- Stepless drilling and widening of holes within the diameter range of 3–61 mm
- No countersinking or pre-drilling required
- Burr-free drilling without causing the sheet metal to deform. Excellent heat conductivity for longer service life thanks to axial and radial CBN relief grinding
- Mounting shank with three-phase grinding
- With laser scale for easy identification of the required drilling hole diameter
Notice
- Speed table included
- Increase service life and cutting performance using drilling and cutting oil or cutting paste
Product information
Datasheets(X)
Application area
- For universal use
- Also suitable for drilling very thin sheets
Size | 3 |
Min./max. drill diameter | 16-30.5 mm |
Length | 76 mm |
Shank diameter | 9 mm |
Type description | HSS |
Cutting material | HSS |
Shank style | 3-face shank |