WS and W-CUT bimetal blade for wood and metal
W/ WS-CUT bi-metal for wood and metal
SAWBLDE-MULTICTR-CTL-WS-WO/MET-Z7-W28MM
Register now and access more than 20,000 products
Solid material
- Hardened teeth
Precision cutting
- Suitable for precision tasks
Datasheets(X)
Can be used e.g. to insert in hard and soft wood, wood with nails and plastic material and for shortening architraves when flooring etc. For cutting wood (e.g. when installing ventilation grilles), thin plates, tubes and profiles in aluminium, sheet metal or copper and unhardened nails, screws, thin steel profiles and plates.
Cutting depth | 40 mm |
Thickness | 0.57 mm |
Material | Wood/steel/aluminium |
Adapter type | Supercut (bi-hexagon) |
Saw blade design | Double toothed (Japan) |
Material to be processed | Metal |
Suitable machines | Würth EMS 10-A |