WS and W-CUT blade
W/ WS-CUT double tooth
SAWBLDE-MULTICTR-CTL-WS-WO/PVC-Z4-W34MM
Register now and access more than 20,000 products
Precise and easy to use
- Easy to control
- For accurate and fast cutting
3 pcs. per package
Datasheets(X)
For wood, plaster and plastic; including solid wood, chipboards, plasterboards and plastic material. The blade has a wide range of application and can be used for cutting hard and soft woods and plastic materials, for cutting holes in walls and shortening architraves when flooring etc.
Cutting depth | 42 mm |
Thickness | 0.57 mm |
Material | Stainless steel / steel |
Saw blade design | Double toothed (Japan) |
Material to be processed | PVC |
Suitable machines | Würth EMS 14-A |