Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Diamond blade

W/ WS-CUT diamond blade
SAWBLDE-MULTICTR-WS-DIA-Z0-L40XW60X1MM

Art.-no. 069610031
EAN 4050641550835

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Crescent-shaped blade with diamonds for removing grout between tiles

Gentle cutting


  • The shape of the blade permits cutting without damaging the tile


3 pcs per pack

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for removal of general tile grout, e.g. between bathroom tiles, and for cutting channels in light building materials such as plaster, soft brick and similar

Thickness

1 mm

Material

Steel

Suitable machines

Würth EMS 14-A
Würth EMS 10-A
Fein Multimaster (250 W)
Bosch GOP 10.8 V

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information