Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Starlock saw set

Starter set saw Starlock
STRTSET-(F.SAWBLDE-STARLOCK)-5PCS

Art.-no. 0696121000

EAN 4056807261096

Individual price display after login
Starlock saw set

Art.-no. 0696121000

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

The starter set with Starlock saw blades in the practical storage box for machining a wide range of materials on the construction site

Absolute compatibility


  • Suitable for multi cutters with a Starlock, Starlock Plus and Starlock Max chuck


For various cutting depths


  • The saw blades included in the set have a cutting depth of 40-50 mm
Notice

In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Adapter type

Starlock

Number of pieces in assortment/set

5 PCS

including:
1 x

SAWBLDE-MULTICTR-STARLOCK-32X50MM

Description: For clean, tear-free separating and plunge cuts
Quantity: 1 x
1 x

SAWBLDE-MULTICTR-STARLOCK-32X40MM

Description: The high-performance saw blade for extremely demanding applications, high cutting performance and long tool life. For separating and plunge cuts in metal
Quantity: 1 x
1 x

SAWBLDE-MULTICTR-STARLOCK-32X50MM

Description: The all-rounder on the construction site for rough separating and immersion cuts
Quantity: 1 x
1 x

AY-SAWBLDE-MULTICTR-CTL-STARLOCK-65X40MM

Description: The all-rounder on the construction site for rough separating and immersion cuts
Quantity: 1 x
1 x

AY-SAWBLDE-MULTICTR-CTL-STARLOCK-D85MM

Description: Ideal for immersion cuts, ideal for work in corners and for setting door frames
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information