Starlock saw blade, single tooth
Starlock saw blade single tooth
AY-SAWBLDE-MULTICTR-CTL-STARLOCK-65X40MM
Register now and access more than 20,000 products
Precise, clean immersion cutting
The slightly curved "clean cut" toothed blade enables clean immersion.
The right immersion depth every time
Depth scale for monitoring the precise immersion depth.
3D mount (STARLOCK)
- Particularly high power transmission with low wear
- 3 x longer service life compared to conventional mount systems
- Much better material removal
- Precise results
- High cutting speeds
- Excellent compatibility with existing mount systems
In conjunction with the Starlock adapter (art. no. 0696121100), also suitable for the multi-cutter EMS 2.0.
Datasheets(X)
Suitable for rough cutting in wood and wooden materials, wood with nails, fibreglass, reinforced plastic, plaster and sheets up to 1 mm.
Cutting depth | 40 mm |
Cutting width | 65 mm |
Material | Bimetal |
Adapter type | Starlock |
Saw blade design | Single toothed (regular) |
Material to be processed | Fibre glass |
Suitable machines | Starlock |