Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Wire brush With wooden body

Wire brush
WREBRSH-5ROWS

Art.-no. 06975
EAN 4024835986779
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Durable wire brushes for general work.

Steel brushes
• For use in surface preparation before welding, painting, sealing or bonding.
• Useful in the removal of rust, welding slag, and old coatings.

Brass brush
• For use in surface preparation on soft metals before, brazing, welding, painting, sealing or bonding.
• Useful in the removal of corrosion, sealants, welding flux and slag, and old coatings.

A2 S/S brushes
• For use in surface preparation of Stainless Steel before welding, sealing or bonding.
• Useful in the removal of corrosion, sealants and old coatings.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of wire

Steel

Number of rows

5 PCS

Wire diameter

0.35 mm

Length of bristles (L3)

25 mm

Width (B)

38 mm

Length (L1)

290 mm

Length of head (L 2)

135 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information