Plugin nipple comfort connection series 2000 For Würth PU hoses
Nipple, comfort connection, series 2000
NPL-PN-2000-8X12MM
Register now and access more than 20,000 products
High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.
Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.
Airtight connections
Low power consumption and high efficiency
Hardened steel nipples
For max. load-bearing capacity and long service life.
Exposed surfaces are chrome-plated, nickel-plated or galvanised.
High corrosion resistance – protected even under demanding conditions.
Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.
Euro profiles are compatible with other compressed air fittings
Material: Steel
Datasheets(X)
Material | Steel |
Suitable for hose internal diameter | 8 mm |
Suitable for hose external diameter | 12 mm |
Length (L) | 47 mm |
Surface | Zinc plated |
Width across flats (SW) | 19 mm |
Max. pressure | 16 bar |
Flow capacity | 2100 l/min |