Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Female thread plug-in nipple 1500 series

Plug-in nipple female thread, series 1500
NPL-PN-S1500-BSPT-IT1/4IN

Art.-no. 0699201410

EAN 4050641359575

Prices for customers after login
Female thread plug-in nipple 1500 series

Art.-no. 0699201410

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Quick Action System: Connection takes only a few seconds, continuous and stable air flow

High air flow rate of up to 1,950 liters/minute (69 cubic feet/minute) and maximum operating pressure of 16 bar (232 psi)


Enables optimum compressed-air supply and output utilization of compressed-air consumers. This results in increased productivity and decreased energy costs



Ergonomically designed locking bush


Ensures a secure grip and prevents slipping off



Low coupling force enables one-handed operation


Only minimal force required for simple, fast, safe coupling and decoupling



Air-tight connections


Low energy consumption and high level of efficiency



Hardened steel nipples and locking bushes


For max. loadbearing capacity and long service life



Exposed surfaces are chrome-plated, nickel-plated or galvanized


High corrosion resistance and protection, even under demanding

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats (SW)

17 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information