310ml conversion kit for AKP 18 applicator gun
Conversion set 310ml
18V CLKNG GUN CNVRSN KIT 310ML
Art.-no.
0700765002
EAN 4053479296081
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Simple and quick conversion of the AKP 18 applicator gun for use with standard 300/310 ml cartridges
4 Piece Kit
- Simple and fast transition from 600 ml to the 300/310 ml cartridge option
Robust Construction
- Lightweight solid plastic cartridge cradle and plunger tip
- Solid steel countersunk screw and drive rod with solid plastic T-handle
NoticeAKP 18 applicator gun and battery not included with kit
Product information
Datasheets(X)
Suitable for machine type | AKP 18, 600 ml |
Colour | Black |
Material | Plastic/steel |
Product weight (per item) | 400.000 g |