Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Diesel Fuel System Cleaner Canister 1800ml

Diesel fuel system canister
FUELCANI-DISL-(F.SYSCLNR-VEH)-2L

Art.-no. 0702080004
EAN 4058794467215

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

A cleaning system for diesel engines to deliver smooth power and torque with reduced fuel consumption.
Wurth’s Inline Diesel cleaning system allows for simple connectivity, as well as a simple process, that efficiently cleans the intake fuel system to restore lost power and smoothness and to improve fuel economy.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Diesel Engines.

Instructions

Select the appropriate fitting to connect hose to vehicle. Connect the canister to the vehicle and let the vehicle run on the contents of the canister. Do not let the canister run dry!

null

null

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

AY-SET-F.DISL-47PCS

Set of adaptor fittings for use with the Wurth Diesel Fuel System Cleaner Canister.
x 1 pcs

SYSCLNR-VEH-DISL-ANTICARB-CAN-20LTR

Diesel anticarbon inline cleaning fluid – Step 1
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information