Electrical hot air blower HLG-2000P LCD
Electronic hot air blower, HLG 2000P-LCD
HOTAIRBLW-EL-(HLG 2000P-LCD)-PLG/I
MASTER
Register now and access more than 20,000 products
Rugged ceramic heater
- Long service life
- Low sensitivity to jolts
Universal function
Tools for general applications such as stripping paint, drying, welding etc.
Different levels for airflow and temperature
On-off switch with "+/ -" for selecting temperature and airflow options
Cooling function
Air setting down to 50 °C for fast cooling and working at low temperatures
Comfortable handle
Enclosed handle with softgrip for convenient and safe working
LCD display, convenient for preset options
Preset temperature and airflow mode on LCD screen
*Ceramic: Most hot air blowers on the market use mica as insulating material, which is suitable for a maximum of 480 °C. The hot air blower from Würth uses ceramic as an insulating material, which enables heat transfer of up to 760 °C.
Datasheets(X)
Designed for window tinting (automotive film application), car body film wrapping, stripping paint, soldering pipes, shrinking PVC, welding and bending plastic as well as general drying and thawing purposes.
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 2000 W |
Min./max. blower temperature | 50 to 650 °C |
Min./max. air current | 250-500 l/min |
Weight of machine | 0.900 kg |
Cable length | 2 m |
Cable type | H05RN-F2x1.0 mm² |
Height | 205 mm |
Length | 255 mm |
Width | 85 mm |
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.