Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Drill driver BS 13-SEC POWER

Drill driver, BS 13-SEC POWER
DRLDRIV-EL-(BS13-SEC POWER)
MASTER

Art.-no. 07023151
EAN 4045727043172
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Compact, powerful drill driver for working at very high torques, e.g. holes with large diameters, series screw connection and agitation work.

High torque and long service life


3-stage gear reduction



Protection of the user and the motor


Soft start



Constant electronics


For consistently high traction over the entire speed and load range



Electronic torque adjustment


The machine turns off once a pre-set torque is reached.



Right/left rotation


Direct carbon brush switches mean that the same torque can be achieved in both running directions



Defective cables can be easily replaced


Cable change system

Notice

Maximum dimensions of ASSY screws in soft wood


12 x 500 mm with partial thread, 10 x 400 mm with full thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Drilling, screwing and agitation

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1200 W

Power output

640 W

Min./max. idle speed

70-530 rpm

Min./max. rotation speed at nominal load

70-530 rpm

Max. torque hard/soft

110 / 65 Nm

Min./max. drill chuck span width

1.5-13 mm

Max. drilling diameter in steel

16 mm

Max. drilling diameter in aluminium

22 mm

Max. drilling diameter in wood

70 mm

Max. screw dimension in soft wood

10 x 400 mm full thread, 12 x 500 mm partial thread

Clamping neck diameter

43 mm

Weight of machine

2.7 kg

Cable length

4 m

including:
1 x

SP-HANDLE-ADDITIONAL

Quantity: 1 x
1 x

CASEINRT-(BS 13-SEC)

Description: For screw driller BS 13-SEC Power
Quantity: 1 x
1 x

CASE-ORSYBULL-MASTER

ORSYBULL
Description: ORSY® BULL machine cases
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information