Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Quick-action clamping nut Fixtec

Quick action lock nut Fixtec for angle grinder
QCKLOKNUT-FIXTEC-F.ANGLGRIND-UPTO150MM

Art.-no. 0702480900
EAN 4024835518253
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Tool-free changing of abrasives for angle grinders. Tightened and released by hand

For angle grinders up to max. Ø 150 mm with commercially available M14 spindle thread



If necessary, quick-action nut can also be loosened with face wrench


  • Holes are located below the clip

  • Use suitable face wrench
Notice

Once the clamping flange and separating or roughing wheel are mounted, the free grinding spindle length must be at least 3 mm.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Fold up clip and screw nut on clockwise with grinding spindle locked. Fold clip back in.

Diameter

49 mm

Height

9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information