Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic belt sander DBS 10 standard

Pneumatic belt sander DBS 10 Standard
BLSNDR-PN-STANDARD-NPT-20000RPM-10MM

Art.-no. 07032710
EAN 4050641038067

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Handy and compact pneumatic belt sander for 10x 330-mm grinding belts. For grinding, deburring and satin finishing in hard-to-reach places.

Light, compact design


Effortless work; ideal for use in confined spaces.



User-friendly


Rubberised and ergonomically designed handle



Quick and simple grinding belt replacement


The spring integrated into the grinding arm ensures optimal tensioning of the grinding belt.



Adjustable grinding arm


The grinding arm can be rotated through 360°, ensuring great ease of operation.



Connection hose does not tangle


Rotating compressed air connection

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for finishing many different shapes of surfaces

Operating pressure

90 psi

Air consumption

4.2 Cubicfeet/minute

Min. hose inner diameter

10 mm

Thread type x nominal diameter in inches

NPT 1/4 in

Length

330 mm

Width

40 mm

Weight of machine

0.85 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information