Case 1/2 in. with pneumatic impact sockets. 11 Pcs.
PN-impact wrench 1/2 IN set, 11 pcs. wo. wrench
IMPWRNCH-PN-SET-1/2IN-WO.WRNCH-11PCS
Art.-no.
0703315001
EAN 4050641683007
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Heavy duty case with included impact sockets.
Blow moulded case including a range of 1/2 in. impact sockets and a 1/2 in. extension bar.
Set includes
- 10 pieces 1/2 in. drive impact sockets
- 1 piece 1/2 in. extension bar
Impact sockets
- Sizes include: 9, 10, 12, 13, 14, 17, 19, 21, 24, 27 mm
- Extension bar: 1/2 in. sq. drive. 125 mm long
Provision for ½ in. impact gun
Suitable for the following Wurth Impact tools only:
- 5714 301 0 composite tool
- 0703 736 0 aluminium tool
NoticeImpact gun not included.
Individual sockets are not sold separately.
Individual sockets are not sold separately.
Product information
Datasheets(X)