Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic impact screwdriver DSS 1 inch L

Pneumatic impact wrench DSS 1 inch L
IMPWRNCH-PN-LONG-DSS1IN

Art.-no. 07037700
EAN 4053479340357

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Highly robust, powerful impact screwdriver with long square drive.

Very durable


Robust aluminium housing



Very handy and user-friendly


Ergonomically designed handle, additional handle rotates 360°, user-friendly right/left changeover and adjustable trigger.



Low air consumption, despite maximum performance values and long service life


High-quality double hammer impact mechanism

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).

  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended

  • Plug-in nipple not included in scope of delivery
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

DSS 1 inch LA

Tool holding device

1-inch external square

Max. working torque

2168 Nm

Max. releasing torque

2846 Nm

Sound-pressure level

97 dB

Vibration

12.7 m/s²

Operating pressure

90 psi

Weight of machine

12.98 kg

Min. hose inner diameter

13 mm

Air consumption

400 l/min

Connection thread

1/2 inch

Length x width x height

529 x 175.9 x 213.6 mm

LevelTightening torques Nm (approx. values)Releasing torque Nm
1996Max. 2,440
21,355
31,518
41,870
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

NPL-PN-S2000-ET-R1/2IN

With male thread
x 1 pcs

IMPSKT-1IN-SHORT-WS24

x 1 pcs

IMPSKT-1IN-SHORT-WS27

x 1 pcs

IMPSKT-1IN-SHORT-WS30

x 1 pcs

IMPSKT-1IN-SHORT-WS32

x 1 pcs

IMPSKT-1IN-SHORT-WS36

x 1 pcs

IMPSKT-1IN-SHORT-WS33

x 1 pcs

IMPSKT-1IN-SHORT-WS41

x 1 pcs

IMPSKT-1IN-SHORT-WS46

x 1 pcs
The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information