Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic riveter PNG 014

Blind rivet gun, pneumatic PNG 014
RIVGUN-PN-(PNG 014)-6,3BAR-1/4IN

Art.-no. 0703937014
EAN 4053479082615

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High powered and durable pneumatic riveters for unrivalled performance in ferrous and non-ferrous materials.

Simple construction


For easy maintenance



Quick release air valve permits cylinder to return quickly for high speed assembly operations


Prevents overloading for long life.



Quick release of rivet ends


Transparent container with holes



Long lifetime


Durable chromed steel nose and trigger, Strong aluminum casted parts



Includes nose pieces for rivets 3/32, 1/8, 5/32, 3/16, 7/32 and 1/4 Inch (2.4, 3.2, 4, 4.8, 5.6 and 6.4 mm)

Notice
  • With change of the nose piece, change the jaw case, front tart jaw, jaw, jaw pusher and jaw pusher spring.

  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Great for trailer panels, number plates, and any type of panels work

Operating pressure

6.3 bar

Min./max. operating pressure

5-7 bar

Stroke length

5/8 in

Length

322 mm

Width

14 mm

Height

402 mm

Min./max. rivet diameter

0-1/4 in

Type description

1/4 inch pneumatic riveter

Air consumption per impact

36.52 l

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information