Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Pneumatic Blind Riveter PNG 316

Blind rivet gun, pneumatic PNG 316
RIVGUN-PN-(PNG 316)-6,3BAR-3/16IN

Art.-no. 0703937316
EAN 4053479082622

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High powered and durable pneumatic riveters for unrivalled performance in ferrous and non-ferrous materials.

Simple construction


For easy maintenance



Quick release air valve permits cylinder to return quickly for high speed assembly operations


Prevents overloading for long life.



Quick release of rivet ends


Transparent container with holes



Long lifetime


Durable chromed steel nose and trigger, Strong aluminum casted parts



Includes nose pieces for rivets 3/32, 1/8, 5/32 and 3/16 Inch (2.4, 3.2, 4 and 4.8 mm)

Notice
  • With change of the nose piece, change the jaw case, front tart jaw, jaw, jaw pusher and jaw pusher spring.

  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in the scope of delivery.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Great for trailer panels, number plates, and any type of panels work

Operating pressure

6.3 bar

Min./max. operating pressure

5-7 bar

Stroke length

11/16 in

Length

292 mm

Width

12 mm

Height

358 mm

Min./max. rivet diameter

0-3/16 in

Type description

1/4 inch pneumatic riveter

Air consumption per impact

220 l

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information