Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Reversible ratchet 1/4 inch with 360° turning handle

Ratchet 1/4 inch with turning handle
RTCH-TWIST-HANDLE-1/4IN-135MM

Art.-no. 071201406

EAN 4062856421749

Individual price display after login
Reversible ratchet 1/4 inch with 360° turning handle

Art.-no. 071201406

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Ideal for tightening in confined spaces due to additional 360° rotating handle function

360° turning handle


  • The drive is rotated by turning the end of the handle

  • Work can be performed twice as fast

  • Can also be used as a standard ratchet


No accidental detaching of the socket


  • The safety lock stops the socket falling off or being lost

  • Simply press the pushbutton to release the socket


Easy change of direction


  • The turntable switching makes it easy to change direction between clockwise and anti-clockwise rotation


Maintenance-free gearing


  • Finely toothed with 52 teeth, 7° reverse rotation angle, absolutely maintenance-free, permanent lubrication of the mechanics is guaranteed

To change direction


  • With one hand simply hold onto the socket retainer and with the other hand twist the turntable switch
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

1/4 inch

DIN

3122

Material

Chrome-vanadium steel

Material of handle

2-component plastic

Surface

Chromed high-gloss satin finish

Length (L1)

135 mm

Length of lever (L2)

125 mm

Handle length (L3)

61 mm

Handle diameter (D1)

20 mm

Ratchet diameter (D2)

27 mm

Ratchet head height (B1)

19.8 mm

Ratchet head height with square (B2)

29.1 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
1/4 Inch multi-socket wrench set 12 pieces

SKTWRNCH-SORT-1/4IN-MULTI-12PCS

One socket for five different screw heads
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information