1/2" socket wrench insert Inch, short
1/2 inch socket wrench inch hexagon short
SKTWRNCH-1/2IN-HEX-11/16IN
ZEBRA
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Surface: Chrome-plated, polished/matt
- Drive: 1/2" square socket, ball catch groove
- Tip: For hexagon head
- POWERDRIV®
Notice
Suitable for manual use in DIN 3120 reversible ratchets
Product information
Datasheets(X)
Drive | 1/2 inch |
Drive type | Internal square |
Width across flats | 11/16 inch |
Length (L1) | 38 mm |
Socket wrench external diameter (D1) | 24.6 mm |
Socket wrench external diameter 2 (D2) | 21.9 mm |
Surface | Chrome plated |