Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/2 inch cardan joint

Cardan joint 1/2 inch
CRDNJNT-1/2IN
ZEBRA

Art.-no. 0712138301
EAN 4024835711166

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Standard: DIN 3123, ISO 3316

  • Surface: Chrome-plated

  • Drive: 1/2 inch square drive, ball catch groove

  • Output: 1/2 inch square drive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive (S2)

1/2 inch

Socket wrench external diameter (D1)

25 mm

Tip size (S1)

1/2 inch

Length (L1)

70 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information