Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

3/8 inch extension

3⁄8 inch extension
EXT-3/8IN-L125MM
ZEBRA

Art.-no. 0713128105
EAN 4024835711128

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Standard: DIN 3123, ISO 3316

  • Surface: chromium-plated

  • Drive: 3/8 inch square socket, ball catch groove

  • Tip: 3/8 inch external square drive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive (S2)

3/8 inch

Drive type

Internal square

Tip size (S1)

3/8 inch

Tip type

Outer square

Length (L)

125 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information