Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Combination wrench assortment, inch Short design, 12 pcs

Combination wrench assortment inch 12 pieces
COMBIWRNCH-SORT-12PCS
ZEBRA

Art.-no. 071330341
EAN 4024835244459

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Drive: Ring side POWERDRIV, bi-hex



Standard: DIN 3113A/ISO 3318/778



Geometry: Ring side angled 15°, jaw offset 15°



Material: Chromium-vanadium steel



Surface: Chrome-plated, polished heads and ring



Contents: 12 pcs


1 combination wrench in each size (inch) 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 7/8; 1; 1 1/16; 1 1/8; 1 1/4

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

12 PCS

Width across flats

1/2 inch

including:
1 x

COMBIWRNCH-ANGLD-3/8IN

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-7/16IN

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-1/2IN

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-9/16IN

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-5/8IN

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-11/16IN

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-3/4IN

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-7/8IN

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-1IN

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-1 1/16IN

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-1 1/8IN

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

COMBIWRNCH-ANGLD-1 1/4IN

ZEBRA
Description: Short shape, ZEBRA® professional-quality tool
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information