Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/4 INCH MINI RATCHET SPANNER SET LIMITED EDITION 31PC

Ratchet spanner Mini set 31 pcs
RTCHWRNCH-SET-BLACK-MINI-31PCS

Art.-no. 0714002024
EAN 4099618255311
Prices for customers after login
1/4 INCH MINI RATCHET SPANNER SET LIMITED EDITION 31PC

Art.-no. 0714002024

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Equipped with mini versions of popular sockets, ¼” bits and reversable double-ring ratchet for use in tight spaces

Compact and sturdy set


  • Foam insert in a carbon finish with individual sizes printed allowing for easy identification of parts

  • Supplied in a limited-edition Wurth Australia 2025 branded, compact, durable metal case for easy transporting and storage


Contents of the set include


  • Single-hex gloss black finish 18mm long ¼” sockets: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm and 14mm

  • Chrome finish 18mm long ¼” drive bits: Hex 3mm, Hex 4mm, Hex 5mm and Hex 6mm, TX10, TX15, TX20, TX25, TX27, TX30 and TX40, PH0, PH1, 2 x PH2, PZ0, PZ1, PZ2, SLT 4.0, SLT 6.0

  • Reversable double-ring ratchet with a gloss black finish 115mm long. 1/4” ratchet on one end and 11mm ratchet on the other.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for installation and dismantling in automotive, motorcycle and bicycle maintenance, marine, machinery, access-hire, maintenance industries, furniture construction, renovators and hobbyists

Number of pieces in assortment/set

31 PCS

Width x height x depth

133 x 33 x 85 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

RTCHDBENDBOXWRNCH-BLACK-1/4INX11MM-115MM

Tip size: 1/4 inch, 11 mm
Tip type: For outer hexagon
Switch level on both ends
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information