VDE side cutters, DIN ISO 5749 IEC 60900
VDE side cutters DIN ISO 5749 IEC60900 2-comp.hand
SDCTR-VDE-L160MM
ZEBRA
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For cutting hard and soft wires and cables, including in hard-to-reach places
- For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
- Strength-saving, clean cutting thanks to milled precision blade
- High-quality tool steel ensures long tool life and precision of cutting surfaces
- Slim head shape for optimum accessibility
- Ergonomic and slip-free 2-component comfort handle with wide VDE collar for secure working
- Blades: Inductively hardened precision blades
- Surface: Ground and chrome-plated on all sides
- Joint: Inserted
Product information
Datasheets(X)
Length (L) | 160 mm |
Max. soft wire diameter cutting capacity | 4 mm |
Max. medium wire diameter cutting capacity | 2.8 mm |
Max. hard wire diameter cutting capacity | 2 mm |
EN standard | 60900 |
Material | Steel |
Surface | Chrome plated |
ISO | 5749 |
Material of handle | 2-component plastic |