Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Wire stripping pliers AS 61

Wire stripping pliers AS 61
WRESTRPLRS-SLFADJ-AS61-(0,2-6,0SMM)

Art.-no. 0714109006
EAN 4062856506484
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Automatic gauging system, no adjustment to cable cross-section is necessary
  • Pistol grip/design for fatigue-free operation, especially when working on tables and workbenches

  • Adjustable longitudinal stop: 5–15 mm

  • Integrated cable cutters: Up to 2.5 mm²

  • Fixing device on handle end

  • Made in Germany
Notice

Not suitable for working on or in the vicinity of live parts.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sheath stripping PVC-insulated single-core cables, e.g. H05V-K, H07V-K, H05V-U, H07V-U

Type description

AS 61

Blade geometry

V-shaped

Min./max. wire cross section

0.2-6.0 mm²

Min./max. American Wire Gauge (AWG) (AWG)

24-10

Length x width x height

165 x 27 x 140 mm

Material

Plastic / metal

Material of handle

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information