Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/2 inch impact socket wrench, inch, hex., short

1/2 inch impact socket, hex, imp., short
IMPSKT-1/2IN-HEX-SHORT-WS3/8IN

Art.-no. 071413 02
EAN 4011231710343

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Fits all conventional pneumatic and electric drivers

With hole for locking pin and groove for O-ring

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

3/8 inch

Tip type

For outer hexagon

Length (L1)

38 mm

Socket wrench external diameter (D1)

15 mm

Socket wrench external diameter 2 (D2)

25 mm

Socket wrench depth (t)

4 mm

Material

Steel

Surface

Burnished

Standards

ISO 1174

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information