Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/2 inch impact socket wrench insert hexagon, metric, short

1/2 inch impact socket, met, hex, short
IMPSKT-1/2IN-HEX-SHORT-WS15

Art.-no. 071413 07
EAN 4011231710398

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Fits all conventional pneumatic and electric drivers

  • Standard: Square drive according to DIN 3121

  • Design: forged, burnished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Width across flats

15 mm

Tip type

For outer hexagon

Length (L1)

38 mm

Socket wrench external diameter (D1)

23 mm

Socket wrench external diameter 2 (D2)

30 mm

Socket wrench depth (t)

8 mm

Material

Steel

Surface

Burnished

Standards

ISO 1174

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information