Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/2 Inch Drive Impact Socket Set 7 pieces

1/2 inch impact socket alloy wheels set 7 pcs
IMPSKT-1/2IN-SET-7PCS

Art.-no. 071413070
EAN 4056807824437

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Deep Impact Sockets for Alloy Wheels

Contents


7 deep impact sockets: size 14, 17,19, 21, 22, 24, 27mm



Helps prevent damage to alloy wheels


With plastic sleeve



Helps prevent damage to the heads of wheel bolts or nuts


With plastic insert inside the socket



Maximum lifetime and durability


Hardened impact steel



Easy identification of the right socket for the job


Colour coded

Note: all sockets in this kit, L.85 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

7 PCS

including:
1 x

IMPSKT-1/2IN-LONG-SLEV-SIZE17

Description: For gentle installation of light metal rims. Long version with colour code.
Quantity: 1 x
1 x

IMPSKT-1/2IN-LONG-SLEV-SIZE19

Description: For gentle installation of light metal rims. Long version with colour code.
Quantity: 1 x
1 x

IMPSKT-1/2IN-LONG-SLEV-SIZE21

Description: For gentle installation of light metal rims. Long version with colour code.
Quantity: 1 x
1 x

IMPSKT-1/2IN-LONG-SLEV-WS22

Description: For gentle installation of light metal rims. Long version with colour code.
Quantity: 1 x
1 x

IMPSKT-1/2IN-LONG-SLEV-WS24

Description: For gentle installation of light metal rims. Long version with colour code.
Quantity: 1 x
1 x

IMPSKT-1/2IN-LONG-SLEV-WS14

Description: For gentle installation of light metal rims. Long version with colour code.
Quantity: 1 x
1 x

IMPSKT-1/2IN-LONG-SLEV-WS27

Description: For gentle installation of light metal rims. Long version with colour code.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information