Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Metric ratcheting double box-end wrench With POWERDRIV<SUP>®</SUP> drive, 3 pieces - RTCHDBENDBOXWRNCH-SORT-(8-19MM)-3PCS Metric ratcheting double box-end wrench With POWERDRIV<SUP>®</SUP> drive, 3 pieces - RTCHDBENDBOXWRNCH-SORT-(8-19MM)-3PCS
´
Metric ratcheting double box-end wrench With POWERDRIV<SUP>®</SUP> drive, 3 pieces - RTCHDBENDBOXWRNCH-SORT-(8-19MM)-3PCS - 1
Metric ratcheting double box-end wrench With POWERDRIV<SUP>®</SUP> drive, 3 pieces - RTCHDBENDBOXWRNCH-SORT-(8-19MM)-3PCS - 2

Metric ratcheting double box-end wrench With POWERDRIV® drive, 3 pieces

Ratchet double box-end wrench assortment 3pieces
RTCHDBENDBOXWRNCH-SORT-(8-19MM)-3PCS

Art.-no. 071425730

EAN 4046778656137

Prices for customers after login
Metric ratcheting double box-end wrench With POWERDRIV® drive, 3 pieces

Art.-no. 071425730

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Straight, slim shape, ZEBRA® professional-quality tool

Practical assortment with a double box-end ratchet tool


  • Each ratchet tool features bi-hex POWERDRIV and 72 teeth and combines two different widths across flats

  • Can also be used as a bit ratchet tool with the 1/4-inch bit holder: The adapter fits in AF 10 ratchet wrenches

  • This means a wide range of widths across flats is covered with few ratchets

  • A lockable push-button switch enables switching between clockwise and anti-clockwise rotation and secures the setting


Ergonomic ratcheting double box-end wrench for demanding work


  • The design saves time and effort


Particularly high quality for a long service life


  • With proven chromium-vanadium steel

  • Surfaces are chrome-plated

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the double box-end wrench reduces costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

3 PCS

including:
1 x

RTCHDBENDBOXWRNCH-(8/10-12/13MM)

Description: Straight shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

RTCHDBENDBOXWRNCH-(16/17-18/19MM)

Description: Straight shape, ZEBRA® professional-quality tool
Quantity: 1 x
1 x

ADAPT-BIT-1/4IN-HEX-10MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information