Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Metric ratchet combination wrench Flexible ratchet head with POWERDRIV®

Ratchet combination wrench flexible mat
RTCHCOMBIWRNCH-FLEXIBLE-WS11

Art.-no. 071426311
EAN 4052703457175

Prices for customers after login
Metric ratchet combination wrench Flexible ratchet head with POWERDRIV®

Art.-no. 071426311

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

ZEBRA® professional quality tool

Special tool with 180° joint and ratchet on box end


  • The robust, flexible ratchet allows even hard-to-access screws to be reached and tightened flawlessly

  • The bi-hex POWERDRIV® on the box end supports your work with its 72 fine teeth

  • To change the direction of rotation, the wrench is simply turned over

  • As it transmits power directly, the rigid open end is particularly suited for loosening screws


Particularly high quality for a long service life


  • The ratchet combination wrench complies with DIN 899 for maximum torques

  • With proven chromium-vanadium steel

  • The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands

  • The surface is permanently resistant to rust and ensures a far longer than average service life

  • The long-term usability of the flexible ratchet combination wrench reduces costs of replacement and storage
Notice

This special tool may only be subjected to the maximum torque. For this reason, the wrenches are only suitable for loosening bolts to a limited extent

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Loosen bolts using the open end and tighten using the ratchet mechanism on the ring side

Width across flats (SW)

11 mm

Length (L)

165 mm

Thickness of jaw (a1)

5.4 mm

Ring thickness (a2)

7.7 mm

Width of jaws (outside) (b1)

23 mm

External diameter of ring (d)

21.4 mm

Max. torque (F max.)

72 Nm

Material

Chrome-vanadium steel

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information