Slotted impact bit 5/16 inch
Slotted impact bit 5/16 inch
IMPBIT-SL-5/16IN-2,0X12MM
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Tip type | Slot |
Width of cutting edge | 12 mm |
Thickness of cutting edge | 2 mm |
Drive | 5/16 inch |
Drive type | Outer hexagon |
Length | 41 mm |