Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Electrician's slitting chisel

Electrician's slotted chisel
HNDCHIS-SL-EL-HDS

Art.-no. 071463 34
EAN 4011231720069
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Slitting chisel with 2 oval blades, flat oval

Chrome vanadium air hardening steel



Hardened safety impact head


Prevents impact head from developing bulges or splintering.



Completely hardened shaft


Particularly tough and wear resistant as a result.



Regrindable blade



Oil-resistant PVC handle


Prevents hand injuries due to slippage when striking.



Rebound impacts


Absorbed by the handle and not transferred to the hand.



Octagonal handle


Prevents tools rolling away, e.g. on scaffolding.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

250 mm

Cutting edge width (S)

32 mm

Striking-surface length x width

23 x 13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information