Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Bodywork chisel flat oval

Bodywork chisel
HNDCHIS-BDYWRK-SL-HDS

Art.-no. 071463 35
EAN 4011231720083
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Chromium-vanadium air hardening steel



Hardened safety hammer head


Prevents hammer head from developing bulges or splintering.



Full length of shaft hardened


Particularly tough and wear-resistant as a result.



Regrindable blade



Oil-resistant PVC handles


Prevents hand injuries due to slippage when striking.



Rebound impacts


Absorbed by the handle and not transferred to the hand.



Octagonal handle


Prevents tools rolling away, e.g. on scaffolding.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For working on bodywork, particularly suitable for chiselling out electric spot welds.



For stone and metal working.

Length

230 mm

Cutting edge width

26 mm

Striking-surface length x width

26 x 7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information