Light metal spirit level
Light-metal spirit level, die cast magnet
LEVL-LMET-LMET-DIECAST-V-NUT-L25CM
Register now and access more than 20,000 products
Excellent reading and simple determination of gradients
Six-line level for 1% and 2% gradients
Direct testing of gradients
360° rotating angle level with scaling
No liquid discolouration, maximum precision with fluctuating temperatures
Fluorescent level liquid, highly-resistant to UV radiation
Extra-strong hold on pipes, profiles and steel components
Milled measuring surface with V-shaped groove and rare earth magnets
For the toughest applications
Extra-strong die-cast aluminium profile
Datasheets(X)
Length (L) | 25 cm |
Height (H) | 20 mm |
Width (B) | 50 mm |
Number of magnets | 2 PCS |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.75 mm/m |
Degrees measuring accuracy | 0.029 degree |
Degrees measuring accuracy for overhead measurements | 0.043 Degree |